Emergency Sign, 7.875 Height, 7.875 Width, Plastic, English
Mfr # SGN2
Zoro # G3715708
product price: $26.25
/eaKey Features
Legend
Safety Shower
Width
7.875
Height
7.875
Sign Material
Plastic
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGN2
Zoro #
G3715708
UPC #
671252011580
Country of Origin
United States
Dimensions
Width
7.875
Height
7.875
Length
0.03
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Description
Safety Shower Sign, English
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.