Zoro Homepage

Exposed Shower, Manual, 2, Polished Chrome

  • Mfr # S-1495-1-AF

  • Zoro # G7745763


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Features
Anti Scald Balanced Pressure Shower Valve, An Adjustable Temperature Limit Stop, All Brass Body and Handle
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1495-1-AF
Zoro #
G7745763
UPC #
671252084232
Country of Origin
China

Dimensions

Height
24.88
Width
7.5
Depth
7"
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTF; NPTM
Length
7.25
Shower Head Face Diameter
3.63
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Exposed Shower
Features
Anti Scald Balanced Pressure Shower Valve, An Adjustable Temperature Limit Stop, All Brass Body and Handle
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2"-14 NPTF
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016
Faucet Operation
Manual
Color
Chrome
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.5 GPM
Material
Brass
Number of Handles
2
Material of Construction
Brass & Plastic
Valve Type
Pressure Balance
Weight
10.53
Type of Shower Arm
Fixed
CEC Certified
No
Shower Head Shape
Round
Collection
Icon
Spout Reach (In.)
0.0
Faucet Handle Style
Lever
Flow Type
Aerated
Temperature Limit Control
No
Integral Stops
Yes
Drain Included
No
Shower Arm Included
Yes
Handle Placement
Center of Valve
Number of Showerheads
1
Escutcheon Included
No
Theme
Commercial
Scald Guard Included
Yes
Hose Included
No
Vandal Resistant
No
Pause Control
No
Installation Type
Wall Mounted
Shower Head Function
Multifunction
Number of Jets
8
Massage Feature
Yes
Warranty
5 Year Limited
Handles Included
Yes
Self-Cleaning Nozzles
Yes
Assembly Required
No
Number of Spray Patterns
3
Activation Type
Rotate Handle
Valve Included
Yes
Rough-in Valve Template Included
Yes
Diverter Included
No

Description

The Sentinel Mark II S-1495-1-AF 2.5 GPM Exposed Shower System with S-2251 Shower Head is designed to deliver a complete shower experience. Featuring our signature pressure balance valve with an adjustable temperature limit stop, this shower system will protect you from scalding-hot water. An all brass body and handle provides incredible durability. The Sentinel Mark II is equipped with our Icon S-2251 Multi-Function Shower Head with Anystream Technology. The S-1495-1-AF meets ASME A112.18.1/CSA B125.1 and ASSE 1016 standards.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.