Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exposed Shower, Manual, 2, Polished Chrome

  • Mfr # SC-1210-2-AF

  • Zoro # G6434561


product price: $867.58
/ea
Free Shipping & Returns

Key Features

Features
Cross Handles, 1/4 Turn Ceramic Cartridges
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1210-2-AF
Zoro #
G6434561
UPC #
671252004926
Country of Origin
China

Dimensions

Height
24.0
Width
6.0
Depth
7"
Hose Length (In.)
0.0
Connection Size
1/2" NPT male
Length
7.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
2.75
Spout Length (In.)
0.0

Details

Item
Exposed Shower
Features
Cross Handles, 1/4 Turn Ceramic Cartridges
Flow Rate
2.5 gpm
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2" NPTM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Faucet Operation
Manual
Flow Rate (GPM)
2.5 GPM
Material of Construction
Brass
Valve Type
Ceramic
Connection Type
Threaded Pipe
Number of Handles
3
Color
Chrome
Material
Brass
For Use With
Speakman Repair Part RPG04-0323-PC Cross Handle with Indexes & Sleeves, Short Red Perfect Valve RPG05-0532, Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head
Weight
12.3
Installation Type
Wall Mounted
Massage Feature
No
Hose Included
No
Shower Arm Included
No
Escutcheon Included
No
Faucet Handle Style
Lever and Cross
Flow Type
Aerated
Number of Spray Patterns
1
Self-Cleaning Nozzles
Yes
Assembly Required
No
Shower Head Function
Single Function
Number of Jets
50
Handles Included
Yes
Activation Type
Rotate Handle
Vandal Resistant
No
Handle Placement
Side
Drain Included
No
Rough-in Valve Template Included
Yes
Theme
Commercial
Warranty
5 Year Limited
Number of Showerheads
1
Shower Head Shape
Round
Diverter Included
No
CEC Certified
No
Scald Guard Included
No
Faucet Center Measurement
6
Pause Control
No
Spout Reach (In.)
0.0
Integral Stops
No
Valve Included
Yes
Collection
Commander
Temperature Limit Control
No

Description

Exposed 2-Handle Shwr - S-2252

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.