Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mount, Counter Mounted, 9.0 H., 16.0 W

  • Mfr # SEF-1800-CA-TW

  • Zoro # G6792432


product price: $2,287.99
/ea
Free Shipping & Returns

Key Features

Height
9.0
Width
16.0
Color
Chrome & Yellow
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-TW
Zoro #
G6792432
UPC #
671252087417
Country of Origin
United States

Dimensions

Height
9.0
Width
16.0
Head Dia.
1.5 in
Fitting Size
1/2 in NPT Female
Depth
24 1/2 in
Length
6.8
Max Deck Thickness (In.)
2.0
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Spout Length (In.)
5.5
Spout Height (In.)
5.25
Spray Head Diameter
1 1/2 in
Inlet Pipe Size
1/2 in

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Includes
Flip-Top Dust Caps with Interval Flow Controls, Gooseneck Faucet, Universal Emergency Sign
Activation
Pull Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI Z358.1
Number of Heads
2
ADA Compliance
Yes
Eyewash Covering
No
Pipe Material
Brass
Valve Material
Chrome Plated Brass
ANSI Compliant
Yes
Fitting Material
Chrome Plated Brass
For Use With
Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG10-0070-PC Widespread trim collar&flange, Speakman Repair Part RPG20-2011-CA Hot side widespread valve, Speakman Repair Part RPG20-2012-CA Cold side widespread valve
Mounting Style
Standard
Finish
Polished Chrome
Weight
20.0
Faucet Operation
Manual
Rough-in Valve Template Included
No
Drain Included
No
Faucet Configuration
Widespread
Valve Included
Yes
Number of Handles
2
Temperature Limit Control
No
Vandal Resistant
No
Type of Spout
Rigid/Swivel
Warranty
3 Year Limited
Scald Guard Included
Yes
Handles Included
Yes
Number of Jets
0
Theme
Industrial
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Diverter Included
No
Faucet Handle Style
Wrist Blades
Massage Feature
No
Collection
Eyesaver
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Escutcheon Included
Yes
Faucet Center Measurement
8
Valve Type
Ceramic
Handle Placement
Top
Connection Type
Compressions & NPT
Flow Type
Aerated
Assembly Required
Yes
Pause Control
No
Shower Arm Included
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Hose Included
No
Number of Holes
3
Self-Cleaning Nozzles
No
Integral Stops
No
Mount Type
Counter
Assembly
Assembled
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Inlet Pipe Gender
Female
Bowl Style
Uncovered
Handle Material
Plastic
Spray Head Style
Uncovered
Hazardous Location Rating
Not Rated
Coverage
Eyes and Face

Description

Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 24 1/2 in, Height 14 1/2 in, Width 13 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Caps with Interval Flow Controls, Gooseneck Faucet, Universal Emergency Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Brass, Mount Type Counter, ADA Compliant Yes, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.