Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mount, Counter Mounted, 8.0 H., 7.63 W

  • Mfr # SEF-1850-4WH

  • Zoro # G6787751


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Height
8.0
Width
7.63
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1850-4WH
Zoro #
G6787751
UPC #
671252029950
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.0
Width
7.63
Head Dia.
1.5 in
Fitting Size
1/2 in NPT Female
Depth
15 in
Length
9.0
Connection Size
3/8 In.
Max Deck Thickness (In.)
2.0
Spout Length (In.)
5.5
Spout Height (In.)
5.25
Inlet Pipe Size
1/2 in
Spray Head Diameter
1 1/2 in

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Includes
4 in Wrist Blade Handles, Flip-Top Dust Caps with Interval Flow Controls, Single Post Laboratory Gooseneck Faucet, Universal Emergency Sign
Activation
Pull Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI Z358.1, CA AB1953, NSF 61, VT Act 193
ANSI Compliant
Yes
ADA Compliance
No
Valve Material
Chrome Plated Brass
Fitting Material
Chrome Plated Brass
Eyewash Covering
No
Pipe Material
Brass
Number of Heads
2
For Use With
Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0408-PC Cross Handles for SEF-1850, Speakman Repair Part RPG04-0409 Lift Handle for SEF-1850, Speakman Repair Part RPG05-0532-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0535-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0908 Eyewash Aerator for SEF-1850, Speakman Repair Part RPG05-0909 Eyewash Cartridge for SEF-1850
Mounting Style
Standard
Weight
10.0
Finish
Polished Chrome
Material of Construction
Brass
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
Yes
Scald Guard Included
Yes
Faucet Handle Style
Wrist Blades
Vandal Resistant
No
Assembly Required
No
Hose Included
No
Faucet Operation
Manual
Rough-in Valve Template Included
No
Massage Feature
No
Handle Placement
Left-Side
Faucet Configuration
Single Hole
Escutcheon Included
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Shower Arm Included
No
Connection Type
Compression
Number of Spray Patterns
0
Warranty
3 Year Limited
Theme
Industrial
Number of Handles
1
Handles Included
Yes
Drain Included
No
Collection
Eyesaver
Number of Holes
1
Diverter Included
No
Valve Included
No
Flow Type
Aerated
Temperature Limit Control
No
Number of Jets
0
Integral Stops
No
Pause Control
No
Assembly
Assembled
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Bowl Style
Uncovered
Spray Head Style
Uncovered
Handle Material
Plastic
Hazardous Location Rating
Not Rated
Mount Type
Counter
Inlet Pipe Gender
Female
Coverage
Eyes and Face

Description

Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 15 in, Height 8 1/4 in, Width 12 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 4 in Wrist Blade Handles, Flip-Top Dust Caps with Interval Flow Controls, Single Post Laboratory Gooseneck Faucet, Universal Emergency Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Brass, Mount Type Counter, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.