Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mount, Counter Mounted, 10.87 H., 12.0 W

  • Mfr # SEF-1850-8-4WH

  • Zoro # G6800726


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Height
10.87
Width
12.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1850-8-4WH
Zoro #
G6800726
UPC #
671252102448
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.87
Width
12.0
Fitting Size
1/2 in NPT Female
Head Dia.
1.5 in
Depth
15 in
Length
10.5
Spout Height (In.)
7.25
Spout Length (In.)
8.0
Max Deck Thickness (In.)
2.0
Connection Size
3/8 In.
Inlet Pipe Size
1/2 in
Spray Head Diameter
1 1/2 in

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Includes
4 in Wrist Blade Handles, Flip-Top Dust Caps with Interval Flow Controls, 8 in L Spout, Universal Emergency Sign
Activation
Pull Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI Z358.1
Valve Material
Chrome Plated Brass
Eyewash Covering
No
ADA Compliance
No
Fitting Material
Chrome Plated Brass
Pipe Material
Brass
Number of Heads
2
ANSI Compliant
Yes
Mounting Style
Standard
Weight
14.15
Finish
Polished Chrome
Integral Stops
No
Material of Construction
Brass
Number of Holes
1
Valve Included
No
Handles Included
Yes
Warranty
3 Year Limited
Shower Arm Included
No
Diverter Included
No
Faucet Configuration
Single Hole
Escutcheon Included
No
Faucet Operation
Manual
Massage Feature
No
Flow Type
Aerated
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Collection
Eyesaver
Handle Placement
Left-Side
Pause Control
No
Rough-in Valve Template Included
No
Faucet Handle Style
Wrist Blades
Number of Handles
1
Drain Included
No
Number of Spray Patterns
0
Theme
Industrial
Hose Included
No
Scald Guard Included
Yes
Vandal Resistant
No
Connection Type
Compression
Spout Reach (In.)
0.0
Temperature Limit Control
No
Self-Cleaning Nozzles
Yes
Number of Jets
0
Assembly Required
No
Mount Type
Counter
Spray Head Style
Uncovered
Environment
General Purpose
Coverage
Eyes and Face
Handle Material
Plastic
Bowl Style
Uncovered
Assembly
Assembled
Hazardous Location Rating
Not Rated
Inlet Pipe Thread Type
NPT
Inlet Pipe Gender
Female

Description

Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 15 in, Height 8 1/4 in, Width 12 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 4 in Wrist Blade Handles, Flip-Top Dust Caps with Interval Flow Controls, 8 in L Spout, Universal Emergency Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Brass, Mount Type Counter, ADA Compliant No, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.