Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eye/Face Wash Station, Ped, SS, 18-3/4 W SE-420

Eye/Face Wash Station, Ped, SS, 18-3/4 W (Discontinued)

  • Mfr # SE-420
  • Zoro # G6053083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-420
Zoro #
G6053083
UPC #
671252000959
Country of Origin
United States

Dimensions

Head Dia.
1-1/2"
Height
43.0
Fitting Size
1/2" NPT Female
Width
23.125
Depth
13"
Length
13.0
Connection Size
1/2" NPT FEMALE (INLET) 1-1/4" NPT FEMALE (DRAIN)
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Eye Wash and Shower Mounting
Pedestal
ANSI Compliant
Yes
Fitting Material
Chrome Plated Brass
Valve Material
Chrome Plated Brass
ADA Compliance
No
Eye Wash Covering
No
Spray Head Material
Brass
Color
Chrome
Number of Heads
2
Standards
ANSI Z358.1-2004
Pipe Material
Galvanized Steel
Includes
Bowl w/2 Spray Heads, 6 Aerators, and Inline Strainer, Pedestal, Universal Emergency Sign
Item
Eye/Face Wash Station
For Use With
Speakman Repair Part G74-0018-PNT 1-1/4 In. Pipe Stand for Eye/face Wash, Speakman Select Series SE-400 Eye And Face Wash Stainless Steel Bowl Wall Mount System
Weight
20.5
Finish
Stainless Steel
Number of Spray Patterns
0
Integral Stops
No
Warranty
3 Year Limited
Valve Included
Yes
Number of Showerheads
0
Pause Control
No
Flow Rate (GPM)
9.3 GPM @ 30 PSI
Certifications
ANSI Z358.1 IAPMO Certified
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Temperature Limit Control
No
Scald Guard Included
No
Self-Cleaning Nozzles
Yes
Massage Feature
No
Assembly Required
No
Theme
Industrial
Installation Type
Floor Mounted
Faucet Handle Style
Paddle
Flow Type
Aerated
Handles Included
Yes
Number of Jets
0
Valve Type
Ball Valve
Shower Arm Included
No
Escutcheon Included
No
Hose Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Bowl Material
Stainless Steel
Handle Placement
Side
Spout Reach (In.)
0.0
Diverter Included
No
Number of Holes
0
Drain Included
No
Number of Handles
1
Connection Type
Threaded Pipe
Collection
Select Series
Activation Type
Push Handle/Foot Activator

Description

Eye/Face Wash, Includes Bowl w/2 Spray Heads, 6 Aerators, and Inline Strainer, Pedestal, Universal Emergency Sign, Pipe Material Galvanized Steel, Color Silver, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.