Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye/Face Wash Station, Pedestal Mount, Galvanized Steel Pipe, 38.625 H, Plastic Bowl, Green

  • Mfr # SE-496

  • Zoro # G6187237


product price: $677.19
/ea
Free Shipping & Returns

Key Features

Height
38.625
Color
Green
Mount Type
Pedestal
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-496
Zoro #
G6187237
UPC #
671252009693
Country of Origin
China

Dimensions

Height
38.625
Shower Spray Head Diameter
0
Inlet Pipe Size
1/2" NPT FEMALE (INLET) 1-1/4" NPT FEMALE (DRAIN)
Width
18.81
Depth
38"
Head Dia.
1 1/2 in
Length
19.125
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Bowl Diameter
11 1/2 in
Spout Length
0
Fitting Size
1/2 in NPT Female
Bowl Dia.
11 1/2 in

Details

Item
Eye/Face Wash Station
Color
Green
Mount Type
Pedestal
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1
Flow Rate
4.5 GPM @ 30 PSI
Eyewash Bowl Material
Plastic
Includes
Flip Top Dust Caps with Interval Flow Controls, Universal Emergency Sign
Eyewash Activation
Push Handle
Valve Material
Chrome Plated Brass
Spray Head Material
Plastic
ANSI Compliant
Yes
Number of Heads
2
Fitting Material
Chrome Plated Brass
ADA Compliance
No
Eye Wash Covering
No
Weight
17.6
For Use With
Rnd S/s Efw (490) Bowl Grp, Speakman Repair Part RPG05-0715 Non-aerated bullhorn assembly, Speakman Repair Part RPG05-0943 Replacement Washer Group for SE-490, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG21-0082-PC-P In line strainer for SE-400, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Finish
DuraJade Powder Coat
Handles Included
Yes
Faucet Handle Style
Paddle
Flow Type
Aerated
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Integral Stops
No
Number of Spray Patterns
0
Assembly Required
No
Hose Included
No
Massage Feature
No
Drain Included
No
Theme
Industrial
Connection Type
Threaded Pipe
Vandal Resistant
No
Activation Type
Push
Valve Included
Yes
Warranty
3 Year Limited
Installation Type
Floor Mounted
Handle Placement
Side
Certifications
ANSI Z358.1 IAPMO Certified
Number of Holes
0
Number of Handles
1
Spout Reach (In.)
0.0
Number of Jets
0
Scald Guard Included
No
Valve Type
Ball Valve
Rough-in Valve Template Included
No
Escutcheon Included
No
Number of Showerheads
0
Collection
Traditional Series
Self-Cleaning Nozzles
Yes
Pause Control
No
Diverter Included
No
Shower Arm Included
No
Temperature Limit Control
No
Eyewash Handle Material
Stainless Steel
Assembly
Unassembled
Eye Wash and Shower Mounting
Pedestal
Eye Wash Activates By
Push Handle
Assembled/Unassembled
Unassembled
Eye Wash Handle Material
Stainless Steel
Eyewash Covering
No
Eye Wash Bowl Material
Plastic

Description

Eye/Face Wash, Pipe Material Galvanized Steel, Eye Wash Bowl Material Plastic, Valve Material Chrome Plated Brass, Green, Yellow, Width 14 in, Height 14 in, Head Dia. 1 1/2 in, Bowl Dia. 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.