Zoro Homepage

Eye/Face Wash Station, Wall Mounted, 10.75 H., 15.0 W

  • Mfr # SE-1050-SPV

  • Zoro # G2865654


product price: $1,168.83
/ea
Free Shipping & Returns

Key Features

Height
10.75
Width
15.0
Installation Type
Wall Mounted
Activation
Push
Length
20.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1050-SPV
Zoro #
G2865654
UPC #
671252116575
Country of Origin
China

Dimensions

Height
10.75
Width
15.0
Length
20.06
Connection Size
1/2 In. NPT
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Eye/Face Wash Station
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Weight
11.5
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Vandal Resistant
No
Connection Type
Threaded Pipe
Flow Type
Aerated
Handle Placement
Side
Scald Guard Included
No
Drain Included
No
Escutcheon Included
No
Valve Type
Ball Valve
Handles Included
Yes
Spout Reach (In.)
0.0
Faucet Handle Style
Paddle
Number of Holes
0
Self-Cleaning Nozzles
No
Integral Stops
No
Massage Feature
No
Rough-in Valve Template Included
No
Shower Arm Included
No
Hose Included
No
Collection
Optimus
Number of Jets
0
Certifications
ANSI Z358.1 IAPMO Certified
Assembly Required
No
Theme
Industrial
Number of Spray Patterns
0
Temperature Limit Control
No
Diverter Included
No
Valve Included
Yes
Pause Control
No
Warranty
3 Year Limited
Number of Handles
1

Description

Meet the Optimus SE-1050 Eye And Face Wash Stainless Steel Bowl Wall Mount System with Scald Proof Valve. This revolutionary emergency station is designed to become an all-in-one safety solution when crisis occurs. With a dual aerated emergency eye wash and two side panel face pads, this patent-pending fixture provides full-coverage relief to all affected areas. A simple push of the intuitive handle activator instantly delivers drenching, comforting sprays to the user.
But the Optimus Eye and Face Wash Combination is more than what meets the eye. The stainless steel construction is resistant to corrosion and offers unrivaled durability. Equipped with an extended mounting arm and the ability to be installed at any height, the Optimus easily complies with ADA regulations. The Optimus is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.