Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye/Face Wash Station, Wall Mounted, 8.25 H., 14.94 W

  • Mfr # SE-1050-PT

  • Zoro # G2865557


product price: $783.75
/ea
Free Shipping & Returns

Key Features

Height
8.25
Width
14.94
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-1050-PT
Zoro #
G2865557
UPC #
671252109768
Country of Origin
China

Dimensions

Height
8.25
Width
14.94
Length
20.1
Spout Height (In.)
0.0
Connection Size
1/2 In. NPT
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Eye/Face Wash Station
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Repair Part RPG05-0936 Spray System for Optimus Products, Speakman Repair Part RPG05-2500 Aerator for Optimus SE-1000, Speakman Repair Part RPG07-0023 Dust Cover for Optimus Eyewash, Speakman Repair Part RPG49-0010 Spray Gasket for Optimus Bowls, Speakman Repair Part RPG63-0087 Stainless Steel Flex Hose for Optimus Bowls, Speakman SE-910 Stay Open Ball Valve, Speakman SE-910-SSBV Stainless Steel Ball Assembly
Weight
10.38
Number of Jets
0
Escutcheon Included
No
Integral Stops
No
Hose Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Flow Type
Aerated
Spout Reach (In.)
0.0
Handle Placement
Side
Shower Arm Included
No
Valve Type
Ball Valve
Warranty
3 Year Limited
Pause Control
No
Number of Spray Patterns
0
Number of Holes
0
Theme
Industrial
Valve Included
Yes
Handles Included
Yes
Assembly Required
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Connection Type
Threaded Pipe
Faucet Handle Style
Paddle
Collection
Optimus
Massage Feature
No
Temperature Limit Control
No
Diverter Included
No
Self-Cleaning Nozzles
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Number of Handles
1
Drain Included
No
Vandal Resistant
No

Description

Meet the Optimus SE-1050 Eye And Face Wash Stainless Steel Bowl Wall Mount System with P-Trap. This revolutionary emergency station is designed to become an all-in-one safety solution when crisis occurs. With a dual aerated emergency eye wash and two side panel face pads, this patent-pending fixture provides full-coverage relief to all affected areas. A simple push of the intuitive handle activator instantly delivers drenching, comforting sprays to the user.
But the Optimus Eye and Face Wash Combination is more than what meets the eye. The stainless steel construction is resistant to corrosion and offers unrivaled durability. Equipped with an extended mounting arm and the ability to be installed at any height, the Optimus easily complies with ADA regulations. The Optimus is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.