This item is Discontinued.

Speakman Eyewash Station, Wall Mounted, 11.31 H., 15.5 W SE-490-STW

Eyewash Station, Wall Mounted, 11.31 H., 15.5 W (Discontinued)

  • Mfr # SE-490-STW
  • Zoro # G2865225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-490-STW
Zoro #
G2865225
UPC #
671252149764
Country of Origin
China

Dimensions

Height
11.31
Width
15.5
Length
15.38
Connection Size
1/2 NPT FEMALE
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Eyewash Station
Installation Type
Wall Mounted
Activation
Push
For Use With
Speakman Repair Part RPG05-0715 Non-aerated bullhorn assembly, Speakman Repair Part RPG05-0814 Washers for bullhorn eyewash, Speakman Repair Part RPG05-2200 Open Cell Foam Diffuser - 24 pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Speakman SE-910 Stay Open Ball Valve
Finish
DuraJade Powder Coat
Weight
15
Handle Placement
Side
Valve Included
Yes
Number of Holes
0
Warranty
3 Year Limited
Hose Included
No
Scald Guard Included
Yes
Rough-in Valve Template Included
No
Handles Included
Yes
Number of Jets
0
Number of Handles
1
Massage Feature
No
Vandal Resistant
No
Shower Arm Included
No
Self-Cleaning Nozzles
No
Escutcheon Included
No
Valve Type
Ball Valve
Drain Included
No
Connection Type
NPT
Assembly Required
No
Theme
Industrial
Pause Control
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Collection
Traditional Series
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Integral Stops
No
Diverter Included
No
Temperature Limit Control
No
Certifications
ANSI Z358.1 IAPMO Certified

Description

Traditional Series wall mounted eye/face wash stations provide the highest level of performance. All Traditional series eye/face wash stations feature dual spray heads with automatic flow controls and flip top dust covers. Additionally traditional eye/face wash stations are equipped with a stay open ball valve activated by a paddle handle allowing hands free operation once the eye/face wash has been activated. Traditional Series wall mounted round bowl eye/face wash stations come complete with wall mounting brackets. The SE-490-STW includes an ASSE 1071 certified thermostatic mixing valve and necessary connections. The thermostatic mixing valve has a 9.7 GPm capacity with a 5.2 GPM cold water bypass.The Traditional Series round bowl eye/face wash stations are ANSI/ISEA Z385.1 & OSHA compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.