Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyesaver Classic SEF-1000-8 Eyewash Faucet 8" Spout

  • Mfr # SEF-1000-8

  • Zoro # G2865514


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Height
11.14
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1000-8
Zoro #
G2865514
UPC #
671252055379
Country of Origin
China

Dimensions

Height
11.14
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Width
3.75
Length
11.1
Spout Height (In.)
11.14
Max Deck Thickness (In.)
2
Hose Length (In.)
12
Spout Length
11.1

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
For Use With
RPG05-111352
Weight
3.15
Finish
Polished Chrome
Faucet Operation
Manual
Shower Arm Included
No
Vandal Resistant
No
Diverter Included
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Massage Feature
No
Faucet Configuration
Single Hole
Rough-in Valve Template Included
No
Warranty
3 Year Limited
Number of Showerheads
0
Theme
Industrial
Pause Control
No
Number of Handles
0
Temperature Limit Control
No
Activation Type
Rotate Handle
Hose Included
Yes
Number of Spray Patterns
0
Connection Type
Compression Fitting
Valve Included
Yes
Number of Jets
0
Integral Stops
No
Material of Construction
Plastic & Metal
Assembly Required
No
Installation Type
Counter Mounted
Faucet Center Measurement
5 to 6
Collection
Eyesaver
Handles Included
No
Drain Included
No
Flow Type
Aerated
Scald Guard Included
No
Type of Spout
Swivel
Number of Holes
1
Escutcheon Included
No
Spout Reach (In.)
7.875
Self-Cleaning Nozzles
Yes

Description

A revolution in safety and convenience, the Eyesaver® SEF-1000-8 combines a fully functional laboratory spout with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the spout. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.