This item is Discontinued.

Speakman Eyesaver Classic SEF-1800-CA-SL Single Lever Eyewash Faucet SEF-1800-CA-SL

Eyesaver Classic SEF-1800-CA-SL Single Lever Eyewash Faucet (Discontinued)

  • Mfr # SEF-1800-CA-SL
  • Zoro # G2867760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-SL
Zoro #
G2867760
UPC #
671252084270
Country of Origin
China

Dimensions

Height
9.5
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Length
7.0
Width
20.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
5.25
Spout Length
5.5

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.8 GPM @ 30 PSI
Finish
Polished Chrome
Weight
9.5
For Use With
Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part G20-1979-CA-MOD Single Lever Module with Checks, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0701 Single lever cartridge for the S-3561, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s, Speakman Repair Part RPG49-0003 O-Ring & washer seals for SEF
Vandal Resistant
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Handles Included
Yes
Number of Holes
2
Rough-in Valve Template Included
No
Assembly Required
Yes
Hose Included
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Faucet Configuration
Centerset
Valve Type
Ceramic
Temperature Limit Control
No
Number of Spray Patterns
0
Number of Handles
1
Faucet Handle Style
Lever
Connection Type
Compressions & NPT
Escutcheon Included
Yes
Number of Jets
0
Scald Guard Included
No
Theme
Industrial
Integral Stops
No
Collection
Eyesaver
Faucet Center Measurement
4
Diverter Included
No
Valve Included
Yes
Drain Included
No
Flow Type
Aerated
Installation Type
Counter Mounted
Pause Control
No
Shower Arm Included
No
Number of Showerheads
0
Faucet Operation
Manual
Massage Feature
No
Handle Placement
Front
Self-Cleaning Nozzles
Yes
Activation Type
Pull
Warranty
3 Year Limited
Spout Reach (In.)
0.0

Description

Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver Classic SEF-1800-CA-SL Single Lever Eyewash Faucet is a single lever, chrome-plated low-lead brass gooseneck faucet with integral eyewash featuring two aerated spray outlets. The SEF-1800-CA-SL is compliant to the ANSI/ISEA Z358.1, ASME A112.18.1/CSA B 125.1, NSF 61 & NSF 372 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.