Eyesaver SEF-18200-TMV AC Powered Sensor Eyewash Faucet & 1070 TMV

  • Mfr # SEF-18200-TMV

  • Zoro # G2866555


product price:  $2,153.99
/ea
Free Shipping & Returns

Key Features

Height
9.26
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-18200-TMV
Zoro #
G2866555
UPC #
671252146749
Country of Origin
China

Dimensions

Height
9.26
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Width
3.75
Length
8.35
Hose Length (In.)
12
Max Deck Thickness (In.)
2
Spout Height (In.)
9.26
Spout Length
8.35

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Finish
Polished Chrome
For Use With
RPG05-111352, RPG38-110458, RPG76-108060, RPG76-107262
Weight
3.67
Type of Spout
Swivel
Flow Type
Aerated
Assembly Required
No
Warranty
3 Year Limited
Faucet Configuration
Single Hole
Rough-in Valve Template Included
No
Material of Construction
Plastic & Metal
Faucet Operation
Sensor
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Massage Feature
No
Installation Type
Counter Mounted
Drain Included
No
Valve Included
Yes
Number of Handles
0
Number of Showerheads
0
Sensor Range
0-7
Collection
Eyesaver
Scald Guard Included
No
Spout Reach (In.)
5.44
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Number of Holes
1
Activation Type
Sensor
Vandal Resistant
Yes
Power Source
AC Powered
Handles Included
No
Valve Type
Solenoid
Theme
Industrial
Number of Jets
0
Faucet Handle Style
Touchless
Diverter Included
No
Shower Arm Included
No
Hose Included
Yes
Integral Stops
No
Sensor Lead
Laser
Connection Type
Compression Fitting
Escutcheon Included
No
Pause Control
No

Description

A revolution in safety and convenience, the Eyesaver® SEF-18200-TMV combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.