Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyesaver SEF-18207 AC Powered Sensor Eyewash Faucet W/ Manual Override

  • Mfr # SEF-18207

  • Zoro # G2865940


product price: $1,632.64
/ea
Free Shipping & Returns

Key Features

Height
9.26
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-18207
Zoro #
G2865940
UPC #
671252146725
Country of Origin
China

Dimensions

Height
9.26
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Width
7
Length
8.35
Spout Height (In.)
9.26
Hose Length (In.)
12
Max Deck Thickness (In.)
2
Spout Length
8.35

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
For Use With
RPG05-111352, RPG38-110458, RPG76-108060, RPG76-107265, RPG05-106851, RPG05-112184
Finish
Polished Chrome
Weight
4.8
Handles Included
Yes
Valve Type
Solenoid
Number of Spray Patterns
0
Diverter Included
No
Assembly Required
No
Escutcheon Included
No
Number of Holes
2
Spout Reach (In.)
5.44
Number of Showerheads
0
Number of Handles
1
Vandal Resistant
Yes
Scald Guard Included
No
Shower Arm Included
No
Rough-in Valve Template Included
No
Faucet Configuration
Two Hole
Self-Cleaning Nozzles
No
Drain Included
No
Power Source
AC Powered
Sensor Range
0-7
Installation Type
Counter Mounted
Pause Control
No
Faucet Center Measurement
4
Type of Spout
Swivel
Faucet Handle Style
Touchless
Massage Feature
No
Collection
Eyesaver
Connection Type
Compression Fitting
Sensor Lead
Laser
Number of Jets
0
Temperature Limit Control
No
Valve Included
Yes
Activation Type
Sensor
Integral Stops
No
Flow Type
Aerated
Material of Construction
Plastic & Metal
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Theme
Industrial
Faucet Operation
Sensor
Warranty
3 Year Limited
Handle Placement
Side
Hose Included
Yes

Description

A revolution in safety and convenience, the Eyesaver® SEF-18207 combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.