This item is Discontinued.

Speakman Eyesaver SEF-9200-TW Service Sink Eyewash Attachment W/ Eyewash TMV SEF-9200-TW

Eyesaver SEF-9200-TW Service Sink Eyewash Attachment W/ Eyewash TMV (Discontinued)

  • Mfr # SEF-9200-TW
  • Zoro # G2867675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-9200-TW
Zoro #
G2867675
UPC #
671252032219
Country of Origin
China

Dimensions

Height
15.0
Shower Spray Head Diameter
0
Inlet Pipe Size
43420
Length
24.0
Width
14.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Spout Length
0

Details

Item
Eyewash and Drench Hose
Color
Chrome
Flow Rate
2.32 GPM @ 30 PSI
Weight
14.4
Finish
Rough Chrome Plated
For Use With
Chk Vlve Repair Kit, Speakman Repair Part RPG05-1116 Dial Thermometer Repair Part, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1742 3/8" self-closing valve, Speakman Repair Part RPG20-1977 Vacuum Breaker Repair Kit, Speakman Repair Part RPG38-0390 4 non-aerated spray heads, Seal Washer and Screws, Bracket Assembly, Speakman Repair Part RPG63-0069 6 Ft. Hose
Installation Type
Wall Mounted
Spout Reach (In.)
0.0
Massage Feature
No
Collection
Eyesaver
Valve Type
1/4 turn ceramic
Scald Guard Included
No
Number of Jets
0
Valve Included
Yes
Rough-in Valve Template Included
No
Vandal Resistant
No
Faucet Handle Style
Lever
Certifications
ANSI Z358.1 IAPMO Certified
Shower Arm Included
No
Connection Type
Threaded
Activation Type
Squeeze
Handle Placement
Front
Temperature Limit Control
No
Number of Spray Patterns
0
Flow Type
Aerated
Escutcheon Included
No
Number of Holes
0
Assembly Required
No
Faucet Operation
Manual
Warranty
3 Year Limited
Number of Showerheads
0
Number of Handles
1
Diverter Included
No
Self-Cleaning Nozzles
No
Material of Construction
Brass
Pause Control
No
Hose Included
No
Drain Included
No
Theme
Industrial
Integral Stops
No
Handles Included
Yes

Description

Eyesaver SEF-9200-TW Service Sink Eyewash Attachment with Eyewash TMV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.