Eyesaver Sensor Eyewash Faucets With Thermostatic Mixing Valve & Manual Override

  • Mfr # SEF-1816-NA

  • Zoro # G504662008


product price:  $2,061.83
/ea
Free Shipping & Returns

Key Features

Material
0
Color
Polished Chrome
Height
9.5
Width
8.0
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEF-1816-NA
Zoro #
G504662008
UPC #
671252145100
Country of Origin
United States

Dimensions

Height
9.5
Width
8.0
Length
7.0

Details

Material
0
Color
Polished Chrome
Weight
11.5

Description

Speakman Eyesaver Sensor Eyewash faucets are a revolutionary exclusive Speakman product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the eyewash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Sensor Eyesaver faucet is a chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets and includes a thermostatic faucet mixing valve and manual override. The product is available in both battery (SEF-1816) and AC (SEF-1826) powered configurations Eyesaver Sensor Eyewash Faucets are compliant to the ANSI/ISEA Z358.1 standard.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.