Zoro Homepage

Eyewash Station, Counter Mount, Counter Mounted, 9.25 H., 18.0 W

  • Mfr # SE-572

  • Zoro # G6128053


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Height
9.25
Width
18.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-572
Zoro #
G6128053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.25
Width
18.0
Head Dia.
1.5 in
Depth
17 5/12 in
Fitting Size
1/2 in NPT Female
Length
1.25
Connection Size
1/2" NPT Male
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spray Head Diameter
1 1/2 in
Inlet Pipe Size
1/2 in
Outlet Pipe Size
1/2 in

Details

Item
Eyewash Station
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Includes
Flip-Top Dust Caps with Interval Flow Controls, Universal Emergency Sign
Activation
Push Plate
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI/ISEA Z358.1
Valve Material
Chrome Plated Brass
ADA Compliance
No
Number of Heads
2
Pipe Material
Brass
Fitting Material
Chrome Plated Brass
ANSI Compliant
Yes
Eyewash Covering
No
For Use With
RPG05-0686, Speakman Repair Part RPG05-0714 Aerated bullhorn assembly, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-1996 1/2 In. Polished Chrome Ball Valve Assembly for SE-572, Speakman Repair Part RPG38-0379 4 aerated sprayheads, Speakman Repair Part RPG38-0421 Spray Head Assembly for SE-573
Mounting Style
Standard
Finish
Polished Chrome
Weight
4.05
Spout Reach (In.)
0.0
Warranty
3 Year Limited
Shower Arm Included
No
Diverter Included
No
Integral Stops
No
Pause Control
No
Self-Cleaning Nozzles
Yes
Theme
Industrial
Massage Feature
No
Temperature Limit Control
No
Number of Holes
0
Connection Type
NPT
Handles Included
Yes
Rough-in Valve Template Included
No
Hose Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Number of Jets
0
Valve Type
Ball Valve
Collection
Laboratory Products
Escutcheon Included
No
Flow Type
Aerated
Valve Included
Yes
Scald Guard Included
No
Assembly Required
No
Number of Handles
1
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Faucet Handle Style
Paddle
Number of Spray Patterns
0
Vandal Resistant
No
Drain Included
No
Handle Placement
Side
Outlet Pipe Thread Type
NPT
Spray Head Style
Uncovered
Coverage
Eyes
Maximum Flow Rate
3.2 gpm
Handle Material
Stainless Steel
Inlet Pipe Gender
Female
Outlet Pipe Gender
Male
Mount Type
Counter
Hazardous Location Rating
Not Rated
Environment
General Purpose
Assembly
Assembled
Bowl Style
Uncovered
Inlet Pipe Thread Type
NPT

Description

Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 17 5/12 in, Height 6 1/2 in, Width 10 1/4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Caps with Interval Flow Controls, Universal Emergency Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Brass, Mount Type Counter, ADA Compliant No, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.