Zoro Homepage

Eyewash Station, Counter Mounted, 13.69 H., 3.34 W

  • Mfr # SE-573-SD

  • Zoro # G2867508


product price: $908.59
/ea
Free Shipping & Returns

Key Features

Height
13.69
Width
3.34
Color
Chrome
Installation Type
Counter Mounted
Activation
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-573-SD
Zoro #
G2867508
UPC #
671252126383
Country of Origin
China

Dimensions

Height
13.69
Width
3.34
Length
6.56
Connection Size
1/2"-14
Max Deck Thickness (In.)
2.5
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Description

The Optimus SE-573-SD Deck-Mounted Eyewash is the ideal emergency solution for the laboratory. Featuring a deck-mounted configuration with a 10-inch arm - this eyewash's ergonomic design preserves valuable counter space and fits perfectly into any lab environment. This unit is equipped with our patented Optimus spray heads to deliver a comfortable, aerated experience. The Optimus Deck-Mounted Eyewash features a swing-down activation, making it incredibly easy and intuitive to operate. The SE-573-SD is 100% ANSI/ISEA Z358.1 Certified and includes a universal emergency sign.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.