Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Eyewash, 9 gal Tank Capacity, Wall Mount, Portable, 15.551 H., 11.024 W

  • Mfr # SE-4400

  • Zoro # G6205403


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Height
15.551
Width
11.024
Color
Blue
Installation Type
Portable
Includes
Wall Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-4400
Zoro #
G6205403
UPC #
671252103711
Country of Origin
China

Dimensions

Height
15.551
Width
11.024
Depth
21 in
Length
21.26
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Portable Eyewash
Color
Blue
Installation Type
Portable
Includes
Wall Mounting Bracket
Activation
Pull Down
Tank Capacity
9 gal
Standards
ANSI/ISEA Z358.1
Weight Full
83 lb
Weight Empty
8.05 lb.
For Use With
Speakman Repair Part RPG05-0935 Tamper Evident Ties, Speakman Repair Part RPG07-0021 threaded Fill Cap for SE-4300 and SE-4000, Speakman Repair Part RPG38-0434 Spray Heads for SE-4400, Speakman RPG99-0094 Maintenance Tags for Safety Products
Weight
8.0
Shower Arm Included
No
Diverter Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Theme
Industrial
Temperature Limit Control
No
Integral Stops
No
Drain Included
No
Flow Type
Spray
Valve Included
No
Escutcheon Included
No
Collection
GravityFlo
Number of Holes
0
Spout Reach (In.)
0.0
Massage Feature
No
Number of Handles
0
Number of Jets
0
Vandal Resistant
No
Hose Included
No
Assembly Required
No
Number of Spray Patterns
0
Scald Guard Included
No
Pause Control
No
Handles Included
No
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Warranty
3 Year Limited
Material of Construction
Plastic
Coverage
Eyes
Maximum Flow Rate
0.4 gpm
Environment
General Purpose
Mount Type
Wall
Eye Wash and Shower Mounting
Wall

Description

Eyewash Station, Activation Pull Down, Color Blue, Coverage Eyes, Depth 21 in, Height 16 in, Width 11 in, Environment General Purpose, Includes Wall Mounting Bracket, Maximum Flow Rate 0.4 gpm, Mount Type Wall, Tank Capacity 9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.