Zoro Homepage

Eyewash Station, Wall Mounted, 11.25 H., 14.87 W

  • Mfr # SE-580-ILS-PT

  • Zoro # G2867386


product price: $626.67
/ea
Free Shipping & Returns

Key Features

Height
11.25
Width
14.87
Color
Yellow
Installation Type
Wall Mounted
Activation
Push Handle/Foot Activator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-580-ILS-PT
Zoro #
G2867386
UPC #
671252105951
Country of Origin
China

Dimensions

Height
11.25
Width
14.87
Length
14.43
Spout Height (In.)
0.0
Connection Size
1/2 In. NPT Female
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Eyewash Station
Color
Yellow
Installation Type
Wall Mounted
Activation
Push Handle/Foot Activator
Weight
10.95
Finish
DuraJade Powder Coat
Vandal Resistant
No
Number of Holes
0
Escutcheon Included
No
Warranty
3 Year Limited
Faucet Handle Style
Paddle
Collection
Traditional Series
Scald Guard Included
No
Drain Included
No
Handles Included
Yes
Valve Type
Ball Valve
Theme
Industrial
Connection Type
Threaded Pipe
Number of Handles
1
Massage Feature
No
Pause Control
No
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Temperature Limit Control
No
Certifications
ANSI Z358.1 IAPMO Certified
Shower Arm Included
No
Handle Placement
Side
Number of Spray Patterns
0
Number of Jets
0
Diverter Included
No
Flow Type
Aerated
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
Yes
Hose Included
No
Integral Stops
No
Assembly Required
No
Spout Reach (In.)
0.0
Valve Included
Yes

Description

Traditional Series SE-580-ILS-PT Wall Mounted Eyewash with Plastic Bowl with In-line Strainer & P-Trap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.