Zoro Homepage

Eyewash Station, Wall Mounted, 11.5 H., 14.875 W

  • Mfr # SE-582-PT

  • Zoro # G2867149


product price: $697.70
/ea
Free Shipping & Returns

Key Features

Height
11.5
Width
14.875
Color
Chrome
Installation Type
Wall Mounted
Activation
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-582-PT
Zoro #
G2867149
UPC #
671252009976
Country of Origin
China

Dimensions

Height
11.5
Width
14.875
Length
14.437
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Connection Size
1/2 In. NPT Female

Description

Traditional Series SE-582-PT Wall Mounted Eyewash with Stainless Steel Bowl with P-Trap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.