Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Station, Wall Mounted, 18.81 H., 3.34 W

  • Mfr # SE-577-SD-ADA

  • Zoro # G2867736


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Height
18.81
Width
3.34
Color
Chrome
Installation Type
Wall Mounted
Activation
Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-577-SD-ADA
Zoro #
G2867736
UPC #
671252126390
Country of Origin
China

Dimensions

Height
18.81
Width
3.34
Length
6.56
Spout Height (In.)
0.0
Max Deck Thickness (In.)
2.5
Spout Length (In.)
0.0
Connection Size
1/2"-14

Details

Item
Eyewash Station
Color
Chrome
Installation Type
Wall Mounted
Activation
Pull
For Use With
Mounting Hardware Repair Group, Spray Assembly Repair Group, Dust Caps Repair Group, Flow control and filter repair group, Wall Mount Valve Repair Group, Aerators Repair Group, Slip Rings and O-Ring repair group
Finish
Stainless Steel
Weight
4.317
Material of Construction
Brass
Diverter Included
No
Shower Arm Included
No
Collection
Optimus
Self-Cleaning Nozzles
No
Hose Included
No
Number of Spray Patterns
0
Number of Jets
0
Temperature Limit Control
No
Pause Control
No
Handles Included
No
Valve Type
1/4 turn ceramic
Valve Included
Yes
Warranty
3 Year Limited
Power Source
Manual
Escutcheon Included
No
Vandal Resistant
No
Connection Type
NPSM
Rough-in Valve Template Included
No
Flow Type
Aerated
Assembly Required
Yes
Drain Included
No
Massage Feature
No
Spout Reach (In.)
0.0
Number of Holes
1
Number of Handles
0
Integral Stops
No
Theme
Industrial
Certifications
ANSI Z358.1 IAPMO Certified
Scald Guard Included
No

Description

The Optimus SE-577-SD-ADA Wall-Mounted Eyewash is the ideal emergency solution for the laboratory. Featuring a wall-mounted configuration with a 16-inch arm - this eyewash's ergonomic design preserves valuable counter space and fits perfectly into any lab environment. This unit is equipped with our patented Optimus spray heads to deliver a comfortable, aerated experience. The Optimus Wall-Mounted Eyewash features a swing-down activation, making it incredibly easy and intuitive to operate. The SE-577-SD-ADA is 100% ANSI/ISEA Z358.1 Certified and has an extended arm that meets ADA requirement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.