Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eyewash/Drench Hose Combination, 2.32 GPM SEF-9200

Eyewash/Drench Hose Combination, 2.32 GPM (Discontinued)

  • Mfr # SEF-9200
  • Zoro # G3536976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-9200
Zoro #
G3536976
UPC #
671252021916
Country of Origin
Multiple

Dimensions

Hose Length
6 ft.

Details

Flow Rate
2.32 GPM
Eye Wash and Shower Mounting
Wall
Item
Drench Hose
Hose Material
Stainless Steel
Standards
ASME A112.18.1-2000, CSA B125-98
ANSI Compliant
Yes
Includes
(2) Yellow ABS Plastic Spray Outlets With Flip-Top Dust Caps, Wall Bracket With #10 Wood Screws
Drench Hose Valve Type
Stay-Open
For Use With
Unit Connects Directly To The Cold Water Integral Stop Port Of Any Installed Speakman SC-5811 Service Sink Faucet Sold Seperately
Burst Strength
2.4 gpm @ 30 psi

Description

Dual Head Drench Hose/Eyewash Combination, Burst Strength 2.4 gpm @ 30 psi, Color Polished Chrome, Hose Length 6 ft, Hose Material Stainless Steel, Includes (2) Yellow ABS Plastic Spray Outlets With Flip-Top Dust Caps, Wall Bracket With #10 Wood Screws, Drench Hose Valve Type Stay-Open, For Use With Unit Connects Directly To The Cold Water Integral Stop Port Of Any Installed Speakman SC-5811 Service Sink Faucet Sold Seperately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.