Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eyewash/Faucet Combination, Counter Mount, Counter Mounted, 11.0 H., 12.0 W SEF-1800-CA-8TW

Eyewash/Faucet Combination, Counter Mount, Counter Mounted, 11.0 H., 12.0 W (Discontinued)

  • Mfr # SEF-1800-CA-8TW
  • Zoro # G3715741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-8TW
Zoro #
G3715741
UPC #
671252087530
Country of Origin
United States

Dimensions

Height
11.0
Width
12.0
Fitting Size
1/2 in NPT Female
Length
9.5
Max Deck Thickness (In.)
0.0
Spout Length (In.)
8.0
Spout Height (In.)
7.25
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Inlet Pipe Size
1/2 in

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Includes
Thermostatic Mixing Valve
Activation
Pull Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI Z358.7
Number of Heads
2
ADA Compliance
Yes
Eyewash Covering
No
ANSI Compliant
Yes
Valve Material
Chrome Plated Brass
Fitting Material
Chrome Plated Brass
Pipe Material
Chrome-Plated Brass
For Use With
G05-0724-PC, Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s, Speakman Repair Part RPG49-0003 O-Ring & washer seals for SEF
Mounting Style
Standard
Hose Included
No
Escutcheon Included
Yes
Number of Jets
0
Connection Type
Compressions & NPT
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Number of Spray Patterns
0
Integral Stops
No
Faucet Operation
Manual
Diverter Included
No
Spout Reach (In.)
0.0
Assembly Required
Yes
Handle Placement
Front
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Drain Included
No
Pause Control
No
Number of Holes
3
Temperature Limit Control
No
Faucet Configuration
Widespread
Massage Feature
No
Handles Included
Yes
Collection
Eyesaver
Finish
Polished Chrome
Rough-in Valve Template Included
Yes
Theme
Industrial
Warranty
3 Year Limited
Shower Arm Included
No
Scald Guard Included
No
Valve Included
Yes
Flow Type
Aerated
Self-Cleaning Nozzles
Yes
Weight
18.0
Valve Type
Ceramic
Faucet Center Measurement
8
Vandal Resistant
No
Number of Handles
2
Faucet Handle Style
Wrist Blades
Environment
General Purpose
Mount Type
Counter
Spray Head Style
Uncovered
Inlet Pipe Gender
Female
Bowl Style
Uncovered
Coverage
Eyes
Inlet Pipe Thread Type
NPT
Hazardous Location Rating
Not Rated
Assembly
Assembled

Description

Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes, Height 9 in, Width 12 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Thermostatic Mixing Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter, ADA Compliant Yes, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.