Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 1.75 W SEF-1000CALF8TW

Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 1.75 W (Discontinued)

  • Mfr # SEF-1000CALF8TW
  • Zoro # G4081399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1000CALF8TW
Zoro #
G4081399
UPC #
671252116537
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.0
Width
1.75
Length
8.0
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Spout Height (In.)
7.25
Max Deck Thickness (In.)
0.0
Spout Length (In.)
8.0

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
Spout Reach (In.)
0.0
Collection
Eyesaver
Number of Holes
1
Valve Included
No
Faucet Operation
Manual
Weight
14.5
Flow Type
Laminar
Hose Included
No
Integral Stops
No
Warranty
3 Year Limited
Theme
Industrial
Faucet Handle Style
T-Handle
Handle Placement
Front
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Assembly Required
No
Diverter Included
No
Finish
Polished Chrome
Rough-in Valve Template Included
No
Escutcheon Included
No
Pause Control
No
Faucet Configuration
Single Hole
Scald Guard Included
No
Handles Included
Yes
Number of Handles
1
Connection Type
Compressions & NPT
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Self-Cleaning Nozzles
Yes
Temperature Limit Control
No
Vandal Resistant
No
Shower Arm Included
No
Number of Jets
0
Number of Spray Patterns
0
Drain Included
No
Massage Feature
No

Description

Eyewash/Faucet,Spout only with TMV,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.