Zoro Homepage

Eyewash/Faucet Combination, Faucet Mount, Counter Mounted, 8.0 H., 7.63 W

  • Mfr # SEF-1850

  • Zoro # G7261965


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Height
8.0
Width
7.63
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1850
Zoro #
G7261965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.0
Width
7.63
Head Dia.
1.5 in
Fitting Size
1/2 in NPT Female
Depth
15 in
Length
9.0
Spout Length (In.)
5.5
Spout Height (In.)
5.25
Max Deck Thickness (In.)
2.0
Connection Size
3/8 In.
Spray Head Diameter
1 1/2 in
Inlet Pipe Size
1/2 in

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Deck
Includes
Flip-Top Dust Caps with Interval Flow Controls, Single Post Laboratory Gooseneck Faucet, Universal Emergency Sign
Activation
Pull Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
ANSI/ISEA Z358.1, ASME A112.18.1/CSA B125.1, IGC 272, NSF 372, NSF/ANSI 61
ANSI Compliant
Yes
Fitting Material
Chrome Plated Brass
Valve Material
Chrome Plated Brass
ADA Compliance
No
Eyewash Covering
No
Pipe Material
Brass
Number of Heads
2
For Use With
Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part RPG04-0408-PC Cross Handles for SEF-1850, Speakman Repair Part RPG04-0409 Lift Handle for SEF-1850, Speakman Repair Part RPG05-0532-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0908 Eyewash Aerator for SEF-1850, Speakman Repair Part RPG05-0909 Eyewash Cartridge for SEF-1850, Speakman Repair Part RPG05-0910-PC Upper Eyewash Assembly for SEF-1850, Eyesaver Eyewash Spout Index Button, Speakman Repair Part RPG49-0009 Quad rings for SEF-1850
Mounting Style
Standard
Weight
10.0
Finish
Polished Chrome
Massage Feature
No
Handle Placement
Left-Side
Escutcheon Included
No
Material of Construction
Brass
Pause Control
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Collection
Eyesaver
Number of Jets
0
Shower Arm Included
No
Rough-in Valve Template Included
No
Vandal Resistant
No
Theme
Industrial
Faucet Configuration
Single Hole
Hose Included
No
Faucet Handle Style
Cross
Faucet Operation
Manual
Handles Included
Yes
Diverter Included
No
Connection Type
Compression
Integral Stops
No
Number of Spray Patterns
0
Warranty
3 Year Limited
Self-Cleaning Nozzles
Yes
Drain Included
No
Valve Included
No
Assembly Required
Yes
Spout Reach (In.)
0.0
Number of Handles
1
Number of Holes
1
Temperature Limit Control
No
Scald Guard Included
Yes
Flow Type
Aerated
Coverage
Eyes and Face
Hazardous Location Rating
Not Rated
Spray Head Style
Uncovered
Handle Material
Plastic
Inlet Pipe Thread Type
NPT
Maximum Flow Rate
2.14 gpm
Outlet Pipe Gender
Female
Inlet Pipe Gender
Female
Bowl Style
Uncovered
Environment
General Purpose
Mount Type
Faucet
Assembly
Assembled

Description

Plumbed Eyewash, Activation Pull Down, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 15 in, Height 8 1/4 in, Width 12 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Flip-Top Dust Caps with Interval Flow Controls, Single Post Laboratory Gooseneck Faucet, Universal Emergency Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Brass, Mount Type Faucet, ADA Compliant No, Mounting Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.