Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 gpm, 1.5 gpm Faucet Accessory, 13/16"-27 Thread Size, Chrome, Brass & Plastic

  • Mfr # A-BOLF

  • Zoro # G7014497


product price: $25.25
/ea

Key Features

Thread Size Type
Dual
Thread Size
13/16"-27
Flow Rate
0.5 gpm, 1.5 gpm
Flow Outlet Type
Spray
Fits Brand
Speakman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BOLF
Zoro #
G7014497
UPC #
671252105142
Country of Origin
United States

Dimensions

Thread Size Type
Dual
Thread Size
13/16"-27
Height
0.47
Connection Size
13/16"-27
Length
0.7
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Width
0.4
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Faucet Accessory
Flow Rate
0.5 gpm, 1.5 gpm
Flow Outlet Type
Spray
Fits Brand
Speakman
Finish
Chrome
Material
Brass
Type
Aerator
Stream
Aerated
Flow Rate (GPM)
0.5 & 1.5 GPM
Material of Construction
Brass & Plastic
Number of Handles
0
ADA Compliant
No
Number of Holes
0
Includes
Key
CEC Certified
No
Rough-in Valve Template Included
No
Temperature Limit Control
No
Weight
0.1
Vandal Resistant
Yes
Theme
Commercial
Drain Included
No
Collection
Commander
Hose Included
No
Scald Guard Included
No
Assembly Required
Yes
Massage Feature
No
Spout Reach (In.)
0.0
Number of Spray Patterns
0
Warranty
1 Year Limited
Number of Jets
0
Shower Arm Included
No
Diverter Included
No
Integral Stops
No
Escutcheon Included
No
Number of Showerheads
0
Flow Type
Laminar & Spray
Valve Included
No
Self-Cleaning Nozzles
No
Pause Control
No
Handles Included
No
Color
Chrome
Flow Rate - Maximum
1.5 gpm
Connection Gender
Dual
Product Type
Outlet
Temperature - Maximum
120 Degrees F
Compatible Manufacturer Part Number
SC-3002-8-LD, SC-3004-8-LD, SC-3004-FC-LD, SC-3044-LD, SC-3084-LD, SC-5724, SC-7122
Compatible Series
Commander
Vandal Resistance
Vandal-Resistant
Compatible Brand
Speakman
Pressure - Maximum
80 psi

Description

Outlet, Thread Size Type Dual, Thread Size 13/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Spray, Chrome Finish, Standards Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA, HI, NJ, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.