Zoro Homepage
This item is Discontinued.
Speakman Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome SC-3084-LD

Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # SC-3084-LD
  • Zoro # G6749495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-3084-LD
Zoro #
G6749495
UPC #
671252028687
Country of Origin
United States

Dimensions

Overall Height
8"
Spout Length
8 in
Manufacturers Warranty Length
1 yr
Height
8"

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
2
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Wrist Blade
Flow Rate
1.50 gpm
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Flow Outlet Type
Aerated
Residential / Commercial
Commercial
Connection
1/2"
CEC Compliant
Non CEC Compliant
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Aerated
Includes
Mounting Hardware
Replacement Cartridge
RPG05-0532-CA (H)/RPG05-0533-CA (C )
Valve Type
Ceramic
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Spout
Rigid
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Power Source
None
Item
Bathroom Faucet
Ligature Resistant
No
Flow Outlet Type - Faucet
Aerated
Green Certification or Other Recognition
WaterSense Certified
Compliance
ASME A112.18.1/CSA B125.1 and NSF 61
Drain Type
None
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Temp. Control
No
ADA Compliance
Yes
Faucet Finish
Chrome
Mounting Type - Faucet
Deck

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.