Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Handle, Polished Chrome

  • Mfr # A-CROSS

  • Zoro # G7108516


product price: $37.59
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Speakman
Finish
Polished Chrome
Material
Metal
For Use With
Speakman Commander(R) Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CROSS
Zoro #
G7108516
UPC #
671252105111
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3 in
Overall Width
2 5/8 in
Connection Size
1/2 in
Height
3.0
Length
2.63
Width
2.63
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Overall Depth
2 5/8 in

Details

Sub-Category
Faucet Handles
Fits Brand
Speakman
Finish
Polished Chrome
Material
Metal
For Use With
Speakman Commander(R) Faucets
Color/Finish
Polished Chrome
Features
Includes 2 Chrome Plated Metal Cross Handles, 2 Screws, Red and Blue Index Buttons
Item
Faucet Accessory
Material of Construction
Zinc
Includes
Index Buttons, Screws
Handle Type
Cross
For Use With Mfr. Model Number
SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SC-3084-LD-E, SC-5724-E, SC-7112-E, SC-7122-E
Use With Water Temp.
Hot/Cold
ADA Compliant
No
Faucet Finish
Chrome
Number of Handles
2
Number of Holes
0
Color
Chrome
Connection Type
NPT
Pause Control
No
Theme
Commercial
Warranty
1 Year Limited
Diverter Included
No
Number of Jets
0
Number of Showerheads
0
Rough-in Valve Template Included
No
Vandal Resistant
Yes
Collection
Commander
Assembly Required
Yes
Escutcheon Included
No
Temperature Limit Control
No
Integral Stops
No
Self-Cleaning Nozzles
No
Faucet Handle Style
Cross
Massage Feature
No
Weight
0.45
Spout Reach (In.)
0.0
Valve Included
No
Hose Included
No
Handles Included
Yes
Scald Guard Included
No
Number of Spray Patterns
0
Shower Arm Included
No
Drain Included
No
Product Type
Handle
Compatible Brand
Speakman
Compatible Manufacturer Part Number
SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SC-3084-LD-E, SC-5724-E, SC-7112-E, SC-7122-E
Compatible Series
Commander
For Water Temperature
Hot/Cold
Part Type
Replacement Handles
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
Legend Style
Color
Flow Rate - Maximum
2.2 gpm

Description

Handle, Fits Brand Speakman, For Use With Mfr. Model Number SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E, SC-3084-LD-E, SC-5724-E, SC-7112-E, SC-7122-E, Faucet Handle Type Cross, Finish Chrome, Overall Width 2 5/8 in, Use With Water Temp. Hot/Cold, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.