Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome SB-1003-E

Manual Single Hole Mount, 1 Hole Single Lever Faucet, Polished Chrome (Discontinued)

  • Mfr # SB-1003-E
  • Zoro # G4307703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1003-E
Zoro #
G4307703
UPC #
671252087011
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.91
Spout Length
5 in
Manufacturers Warranty Length
1 yr
Connection Size
3/8 In. Female
Width
2.19
Length
6.92
Spout Length (In.)
5.0
Spout Height (In.)
4.0
Max Deck Thickness (In.)
1.37
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Surface
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.20 gpm
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Weight
3.42
Power Source
Manual
Connection
3/8" Compression
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Residential / Commercial
Residential
CEC Compliant
CEC Compliant
Faucet Spout
Rigid
Faucet Finish
Chrome
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
RPG05-0877
Temp. Control
No
Drain Type
Pop-up
Battery Charger CEC Compliant
CEC Compliant
Includes
Drain Assembly
ADA Compliance
Yes
Ligature Resistant
No
Item
Single Lever Faucet
Valve Type
Ceramic
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Mounting Type - Faucet
Deck
Compliance
ASME, No Lead, & NSF Compliant
Flow Outlet Type (Faucet)
Aerated
Commercial / Residential
Residential
Green Certification or Other Recognition
WaterSense Certified
Type
Single Lever
Flow Rate (GPM)
1.2 GPM
Color
Chrome
Material of Construction
Brass
Connection Type
Compression
For Use With
Neo Handle Repair Pc, Cartridge For Sb-1003/1004, Mounting Hardware For Sb-1003, 1.5gpm Aerator For Sb-1003, Aerator 1.2 GPM for SB-1003, Speakman Repair Part RPG63-0102 20 Inch Hoses for SB-1003
Type of Spout
Rigid
Warranty
Limited Lifetime
Handles Included
Yes
Number of Showerheads
0
Activation Type
Lift
Vandal Resistant
No
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Rough-in Valve Template Included
Yes
Handle Placement
Side
Installation Type
Counter Mounted
Pause Control
No
Self-Cleaning Nozzles
No
Assembly Required
Yes
Number of Spray Patterns
0
CEC Certified
Yes
Integral Stops
No
Faucet Handle Style
Lever
Escutcheon Included
No
Massage Feature
No
Theme
Modern
Faucet Configuration
Single Lever
Number of Jets
0
Hose Included
No
Valve Included
Yes
Drain Included
Yes
Flow Type
Aerated
Scald Guard Included
No
Shower Arm Included
No
Spout Reach (In.)
5.81
Collection
Neo
Diverter Included
No
Outlet Type
Aerator

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.