This item is Discontinued.

Speakman Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome S-8721-CA

Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # S-8721-CA
  • Zoro # G6415053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-8721-CA
Zoro #
G6415053
UPC #
671252062254
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Height
5-3/4"
Spout Length
5 3/4 in
Overall Height
5-3/4"

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
1.50 gpm
Number of Handles
0
Body Material
Metal
Voltage
6V DC
Flow Outlet Type
Aerated
Flow Outlet Type - Faucet
Aerated
Faucet Spout
Rigid
Temp. Control
Yes
Residential / Commercial
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Valve Type
Compression
Power Source
Battery
Drain Type
None
Connection
3/8"
CEC Compliant
Non CEC Compliant
Amps
2.00A
Faucet Finish
Chrome
Includes
Mounting Hardware
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Battery Charger CEC Compliant
Non CEC Compliant
Commercial / Residential
Commercial
Item
Bathroom Faucet
Compliance
ASME A112.18.1/CSA B125.1
Ligature Resistant
No
ADA Compliance
Yes
Green Certification or Other Recognition
WaterSense Certified
Mounting Type - Faucet
Deck
Sensor Range
5 in to 7 in
Flow Outlet Type (Faucet)
Aerated

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.