This item is Discontinued.

Speakman Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome S-8728-CA

Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # S-8728-CA
  • Zoro # G6941715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-8728-CA
Zoro #
G6941715
UPC #
671252062421
Country of Origin
United States

Dimensions

Height
5-3/4"
Manufacturers Warranty Length
1 yr
Overall Height
5-3/4"
Spout Length
5 3/4 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
1.50 gpm
Handle Material
Metal
Number of Handles
1
Body Material
Metal
Voltage
6V DC
Flow Outlet Type
Aerated
Temp. Control
Yes
ADA Compliance
Yes
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Includes
Mounting Hardware
Green Certification or Other Recognition
WaterSense Approved
Ligature Resistant
No
Connection
3/8"
Residential / Commercial
Commercial
Faucet Finish
Chrome
Compliance
ASME A112.18.1/CSA B125.1
Flow Outlet Type (Faucet)
Aerated
Drain Type
None
Flow Outlet Type - Faucet
Aerated
Item
Bathroom Faucet
CEC Compliant
Non CEC Compliant
Sensor Range
5 in to 7 in
Commercial / Residential
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Spout
Rigid
Amps
2.00A
Battery Charger CEC Compliant
Non CEC Compliant
Power Source
Battery
Valve Type
Compression
Mounting Type - Faucet
Deck

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.