This item is Discontinued.

Speakman Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome S-8817-CA

Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome (Discontinued)

  • Mfr # S-8817-CA
  • Zoro # G6645292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-8817-CA
Zoro #
G6645292
UPC #
671252063039
Country of Origin
United States

Dimensions

Overall Height
5-3/4"
Spout Length
5 3/4 in
Height
5-3/4"
Manufacturers Warranty Length
1 yr

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Sensor
Flow Rate
1.50 gpm
Handle Material
Metal
Number of Handles
1
Body Material
Metal
Voltage
120V AC
Flow Outlet Type
Aerated
Includes
Mounting Hardware
Flow Outlet Type - Faucet
Aerated
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Power Source
AC Powered
ADA Compliance
Yes
Connection
3/8"
CEC Compliant
Non CEC Compliant
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Replacement Cartridge
RPG05-0605
Sensor Range
5 in to 7 in
Faucet Spout
Rigid
Faucet Finish
Chrome
Temp. Control
No
Battery Charger CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Drain Type
None
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Item
Bathroom Faucet
Compliance
ASME A112.18.1/CSA B125.1
Green Certification or Other Recognition
WaterSense Approved
Valve Type
Compression

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.