Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 16.0 W (Discontinued)
- Mfr # SEF-1800-CA-8NA
- Zoro # G4082613
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEF-1800-CA-8NA
Zoro #
G4082613
UPC #
671252087523
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.0
Width
16.0
Length
9.5
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Max Deck Thickness (In.)
0.0
Spout Length (In.)
8.0
Spout Height (In.)
7.25
Description
Eyewash Faucet,Non Aer Sprays,8 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.