Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eyewash/Faucet Combination, Counter Mounted, 9.5 H., 20.0 W SEF-1800-CA-BO

Eyewash/Faucet Combination, Counter Mounted, 9.5 H., 20.0 W (Discontinued)

  • Mfr # SEF-1800-CA-BO
  • Zoro # G4081478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-BO
Zoro #
G4081478
UPC #
671252083990
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Width
20.0
Length
7.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
5.25
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Spout Length (In.)
5.5

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Theme
Industrial
Temperature Limit Control
No
Number of Holes
3
Handles Included
Yes
Vandal Resistant
No
Diverter Included
No
Spout Reach (In.)
0.0
Valve Type
Ceramic
Self-Cleaning Nozzles
Yes
Scald Guard Included
No
Finish
Polished Chrome
Pause Control
No
Rough-in Valve Template Included
No
Drain Included
No
Handle Placement
Front
Connection Type
Compressions & NPT
Hose Included
No
Massage Feature
No
Shower Arm Included
No
Faucet Handle Style
Wrist Blades
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Collection
Eyesaver
Valve Included
Yes
Number of Handles
2
Warranty
3 Year Limited
Faucet Operation
Manual
Number of Jets
0
Assembly Required
No
Weight
9.5
Escutcheon Included
Yes
Integral Stops
No
Number of Spray Patterns
0
Flow Type
Aerated & Spray

Description

Eyewash and Faucet Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.