Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mounted, 9.5 H., 20.0 W

  • Mfr # SEF-1800-CA-NA

  • Zoro # G4081198


product price: $1,419.83
/ea
Free Shipping & Returns

Key Features

Height
9.5
Width
20.0
Color
Chrome & Yellow
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-NA
Zoro #
G4081198
UPC #
671252087424
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Width
20.0
Length
7.0
Spout Height (In.)
5.25
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Max Deck Thickness (In.)
0.0
Spout Length (In.)
5.5

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
For Use With
Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part G24-0115-CA Base Tee with Checks, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0533-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG10-0070-PC Widespread trim collar&flange, Speakman Repair Part RPG20-2011-CA Hot side widespread valve, Speakman Repair Part RPG20-2012-CA Cold side widespread valve
Shower Arm Included
No
Assembly Required
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Massage Feature
No
Faucet Handle Style
Wrist Blades
Pause Control
No
Hose Included
No
Handles Included
Yes
Valve Type
Ceramic
Number of Holes
3
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Collection
Eyesaver
Finish
Polished Chrome
Integral Stops
No
Number of Handles
2
Drain Included
No
Diverter Included
No
Number of Jets
0
Scald Guard Included
No
Connection Type
Compressions & NPT
Theme
Industrial
Spout Reach (In.)
0.0
Weight
9.5
Flow Type
Laminar & Spray
Self-Cleaning Nozzles
Yes
Faucet Operation
Manual
Rough-in Valve Template Included
No
Handle Placement
Front
Number of Spray Patterns
0
Vandal Resistant
No
Escutcheon Included
No
Warranty
3 Year Limited
Valve Included
Yes
Temperature Limit Control
No

Description

Eyewash Faucet w/Non Aer Sprays

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.