Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 16.0 W

  • Mfr # SEF-1800-CA-SL8

  • Zoro # G4081207


product price: $1,403.58
/ea
Free Shipping & Returns

Key Features

Height
11.0
Width
16.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CA-SL8
Zoro #
G4081207
UPC #
671252091360
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.0
Width
16.0
Length
9.5
Spout Height (In.)
7.25
Max Deck Thickness (In.)
0.0
Spout Length (In.)
8.0
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
Faucet Handle Style
Lever
Pause Control
No
Escutcheon Included
Yes
Drain Included
No
Self-Cleaning Nozzles
Yes
Theme
Industrial
Massage Feature
No
Collection
Eyesaver
Temperature Limit Control
No
Spout Reach (In.)
0.0
Number of Jets
0
Faucet Operation
Manual
Scald Guard Included
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Warranty
3 Year Limited
Valve Included
Yes
Weight
9.5
Handles Included
Yes
Valve Type
Ceramic
Number of Spray Patterns
0
Assembly Required
No
Connection Type
Compressions & NPT
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Hose Included
No
Shower Arm Included
No
Number of Handles
1
Rough-in Valve Template Included
No
Number of Holes
3
Vandal Resistant
No
Diverter Included
No
Handle Placement
Front
Finish
Polished Chrome
Integral Stops
No
Flow Type
Aerated

Description

Eyewash Faucet w/Single Lever Handle,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.