Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 12.0 W SEF-1800-CALFTW

Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 12.0 W (Discontinued)

  • Mfr # SEF-1800-CALFTW
  • Zoro # G4081222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CALFTW
Zoro #
G4081222
UPC #
671252096808
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.0
Width
12.0
Length
9.5
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Spout Length (In.)
5.5
Max Deck Thickness (In.)
0.0
Spout Height (In.)
5.25

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Drain Included
No
Massage Feature
No
Spout Reach (In.)
0.0
Assembly Required
No
Warranty
3 Year Limited
Number of Spray Patterns
0
Collection
Eyesaver
Number of Jets
0
Faucet Operation
Manual
Escutcheon Included
No
Handle Placement
Front
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Number of Handles
2
Scald Guard Included
No
Faucet Handle Style
Wrist Blades
Hose Included
No
Theme
Industrial
Self-Cleaning Nozzles
Yes
Diverter Included
No
Rough-in Valve Template Included
No
Valve Type
Ceramic
Finish
Polished Chrome
Weight
18.0
Valve Included
Yes
Number of Holes
3
Connection Type
Compressions & NPT
Temperature Limit Control
No
Handles Included
Yes
Shower Arm Included
No
Pause Control
No
Vandal Resistant
No
Flow Type
Aerated & Laminar
Integral Stops
No

Description

Eyewash Faucet w/1.5 gpm and TMV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.