Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mounted, 9.5 H., 20.0 W

  • Mfr # SEF-1800-CASLBO

  • Zoro # G4081189


product price: $1,400.33
/ea
Free Shipping & Returns

Key Features

Height
9.5
Width
20.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CASLBO
Zoro #
G4081189
UPC #
671252099946
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Width
20.0
Length
7.0
Spout Length (In.)
5.5
Max Deck Thickness (In.)
0.0
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Spout Height (In.)
5.25

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
Connection Type
Compressions & NPT
Warranty
3 Year Limited
Self-Cleaning Nozzles
Yes
Faucet Operation
Manual
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Flow Type
Aerated & Spray
Valve Included
Yes
Number of Holes
3
Massage Feature
No
Drain Included
No
Number of Jets
0
Faucet Handle Style
Lever
Shower Arm Included
No
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Pause Control
No
Theme
Industrial
Weight
9.5
Temperature Limit Control
No
Spout Reach (In.)
0.0
Hose Included
No
Vandal Resistant
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Scald Guard Included
No
Assembly Required
No
Handles Included
Yes
Valve Type
Ceramic
Diverter Included
No
Handle Placement
Front
Finish
Polished Chrome
Integral Stops
No
Escutcheon Included
Yes
Collection
Eyesaver
Number of Handles
1

Description

Eyewash Faucet,Single Lever Hndl,0.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.