Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 12.0 W

  • Mfr # SEF-1800-CASLTW

  • Zoro # G4081371


product price: $1,816.33
/ea
Free Shipping & Returns

Key Features

Height
11.0
Width
12.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-CASLTW
Zoro #
G4081371
UPC #
671252098024
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.0
Width
12.0
Length
9.5
Spout Height (In.)
5.25
Spout Length (In.)
5.5
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Max Deck Thickness (In.)
0.0

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
Faucet Handle Style
Lever
Scald Guard Included
No
Escutcheon Included
Yes
Number of Spray Patterns
0
Number of Jets
0
Warranty
3 Year Limited
Diverter Included
No
Temperature Limit Control
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Flow Type
Aerated
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Vandal Resistant
No
Integral Stops
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Number of Handles
1
Valve Included
Yes
Connection Type
Compressions & NPT
Handles Included
Yes
Handle Placement
Front
Faucet Operation
Manual
Hose Included
No
Number of Holes
3
Self-Cleaning Nozzles
Yes
Drain Included
No
Finish
Polished Chrome
Valve Type
Ceramic
Massage Feature
No
Pause Control
No
Collection
Eyesaver
Weight
18.0
Assembly Required
No
Theme
Industrial
Shower Arm Included
No

Description

Eyewash Faucet,Single Lever Hndl and TMV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.