Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 12.0 W SEF-1800-FP

Eyewash/Faucet Combination, Counter Mounted, 11.0 H., 12.0 W (Discontinued)

  • Mfr # SEF-1800-FP
  • Zoro # G4081423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-FP
Zoro #
G4081423
UPC #
671252039607
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.0
Width
12.0
Length
9.5
Spout Length (In.)
5.5
Connection Size
3/8 In. for Faucet & 1/2 In. NPT for Eyewash
Max Deck Thickness (In.)
0.0
Spout Height (In.)
5.25

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull
Rough-in Valve Template Included
No
Diverter Included
No
Number of Handles
2
Escutcheon Included
Yes
Weight
20.0
Finish
Polished Chrome
Number of Jets
0
Self-Cleaning Nozzles
Yes
Spout Reach (In.)
0.0
Handles Included
Yes
Vandal Resistant
No
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Theme
Industrial
Valve Included
Yes
Temperature Limit Control
No
Handle Placement
Front
Pause Control
No
Number of Spray Patterns
0
Massage Feature
No
Scald Guard Included
No
Assembly Required
No
Shower Arm Included
No
Valve Type
Ceramic
Warranty
3 Year Limited
Collection
Eyesaver
Faucet Handle Style
Wrist Blades
Integral Stops
No
Drain Included
No
Hose Included
No
Connection Type
Compressions & NPT
Flow Type
Aerated
Faucet Operation
Manual
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Number of Holes
3

Description

Eye Wash/Faucet w/Foot Pedal,8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.