Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Eyewash/Faucet Combination, Counter Mounted, 9.5 H., 8.0 W SEF-1822-8-TW

Eyewash/Faucet Combination, Counter Mounted, 9.5 H., 8.0 W (Discontinued)

  • Mfr # SEF-1822-8-TW
  • Zoro # G4081557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1822-8-TW
Zoro #
G4081557
UPC #
671252105791
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.5
Width
8.0
Length
7.0
Max Deck Thickness (In.)
1.25
Spout Length (In.)
8.0
Spout Height (In.)
7.25
Connection Size
1/2 In. for Faucet & 1/2 In. NPT for Eyewash

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Pull Rod
For Use With
Speakman Repair Part G05-0820-PC-P 0.5 GPM Outlet with Washer & Flats, Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part G05-0878-PC 15/16 2.2 GPM Vandal Resistant Lamainar Flow Outlet, Speakman Repair Part RPG04-0366 Eyewash Handle, Speakman Repair Part RPG05-0724 Aerators for faucet & eyewash, Speakman Repair Part RPG07-0104 Yellow Flip Caps for Eyewash - 20 Pack, Speakman Repair Part RPG20-2024-CA Under-counter Mixer & Hardware, Speakman Repair Part RPG38-0388 Set of Spray Heads for SEF-1800s, Speakman Repair Part RPG49-0003 O-Ring & washer seals for SEF, Speakman Repair Part RPG66-0010 12 Volt AC Transformer
Pause Control
No
Massage Feature
No
Temperature Limit Control
No
Hose Included
No
Valve Type
Solenoid
Flow Type
Aerated
Theme
Industrial
Faucet Configuration
8 inch deck
Number of Spray Patterns
0
Faucet Operation
Sensor
Diverter Included
No
Collection
Eyesaver
Handle Placement
Front
Faucet Center Measurement
8
Valve Included
Yes
Number of Jets
0
Integral Stops
No
Sensor Lead
Infrared
Power Source
AC Powered
Connection Type
Compressions & NPT
Finish
Polished Chrome
Assembly Required
No
Number of Handles
1
Handles Included
Yes
Warranty
3 Year Limited
Weight
11.5
Shower Arm Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Escutcheon Included
Yes
Sensor Range
7-9
Drain Included
No
Scald Guard Included
No
Rough-in Valve Template Included
No
Faucet Handle Style
Touchless
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Number of Holes
2
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Type of Spout
Rigid
Vandal Resistant
No

Description

Eyewash/Faucet/Thrmstatic Valve Combo,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.