Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mounted, 0.0 H., 0.0 W

  • Mfr # SEF-1850-8-NA

  • Zoro # G4081487


product price: $1,037.26
/ea
Free Shipping & Returns

Key Features

Height
0.0
Width
0.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1850-8-NA
Zoro #
G4081487
UPC #
671252104343
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.0
Width
0.0
Length
0.0
Max Deck Thickness (In.)
2.0
Spout Height (In.)
7.25
Spout Length (In.)
8.0
Connection Size
3/8 In.

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Activation
Lift
Connection Type
Compression
Diverter Included
No
Assembly Required
No
Temperature Limit Control
No
Faucet Operation
Manual
Collection
Eyesaver
Handle Placement
Side
Drain Included
No
Warranty
3 Year Limited
Hose Included
No
Handles Included
Yes
Faucet Configuration
Single Hole
Integral Stops
No
Rough-in Valve Template Included
No
Flow Type
Aerated
Weight
0.0
Scald Guard Included
Yes
Number of Spray Patterns
0
Faucet Handle Style
Cross
Escutcheon Included
No
Self-Cleaning Nozzles
Yes
Spout Reach (In.)
0.0
Certifications
IGC 272 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Number of Holes
1
Theme
Industrial
Valve Included
No
Shower Arm Included
No
Number of Jets
0
Number of Handles
1
Massage Feature
No
Material of Construction
Brass
Finish
Polished Chrome
Vandal Resistant
No
Pause Control
No

Description

Non Aer Eyewash Faucet,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.