Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Faucet Mount, 11.14 H, Chrome & Yellow

  • Mfr # SEF-1800-8

  • Zoro # G3961352


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Height
11.14
Color
Chrome & Yellow
Mount Type
Faucet
Standards
ANSI Z358.1, ASME A112.18.1, CSA B125-98
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1800-8
Zoro #
G3961352
UPC #
671252039348
Country of Origin
China

Dimensions

Height
11.14
Shower Spray Head Diameter
0
Inlet Pipe Size
3/8“ comp for faucet & eyewash
Length
11.1
Width
14
Spout Length
11.1
Spout Height (In.)
11.14
Max Deck Thickness (In.)
2
Hose Length (In.)
12

Details

Item
Eyewash/Faucet Combination
Color
Chrome & Yellow
Mount Type
Faucet
Standards
ANSI Z358.1, ASME A112.18.1, CSA B125-98
Flow Rate
2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
Includes
8" Spread Gooseneck Faucet, Twin Aerated Sprays, 2.6 GPM @ 30 PSI for Eyewash, 2.2 GPM @ 30 PSI for Faucet, Emergency Sign
ADA Compliance
No
Material of Construction
Plastic & Metal
For Use With
RPG05-111352
Finish
Polished Chrome
Weight
5.92
Faucet Operation
Manual
Number of Handles
2
Valve Type
1/4 turn ceramic
Number of Holes
3
Connection Type
Compression Fitting
Type of Spout
Swivel
Warranty
3 Year Limited
Installation Type
Counter Mounted
Handles Included
Yes
Number of Showerheads
0
Valve Included
Yes
Number of Jets
0
Pause Control
No
Flow Type
Aerated
Drain Included
No
Faucet Center Measurement
4 to 6
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Integral Stops
No
Temperature Limit Control
No
Shower Arm Included
No
Diverter Included
No
Massage Feature
No
Assembly Required
No
Collection
Eyesaver
Number of Spray Patterns
0
Scald Guard Included
No
Theme
Industrial
Spout Reach (In.)
7.875
Certifications
IGC 272 IAPMO Certified, ASME A112.18.1/CSA B125.1 IAPMO Certified, ANSI Z358.1 IAPMO Certified
Handle Placement
Side
Activation Type
Rotate Handle
Faucet Configuration
Widespread
Escutcheon Included
No
Hose Included
Yes
Faucet Handle Style
Wrist Blades
Vandal Resistant
No

Description

A revolution in safety and convenience, the Eyesaver® SEF-1800 combines a fully functional laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. Wrist blade handles provide for smooth faucet operation in high-use laboratory settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.