Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mounted, 10.0 H., 16.0 W

  • Mfr # SEF-1801-8-TW

  • Zoro # G0189878


product price: $2,498.99
/ea
Free Shipping & Returns

Key Features

Height
10.0
Width
16.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1801-8-TW
Zoro #
G0189878
UPC #
671252105883
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.0
Width
16.0
Head Dia.
13/16"
Depth
11"
Fitting Size
3/8"
Length
9.0
Connection Size
3/8 IN. FOR FAUCET & 1/2 IN. NPT FOR EYEWASH
Spout Height (In.)
5.25
Spout Length (In.)
5.5
Max Deck Thickness (In.)
0.0

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Includes
MOUNTING HARDWARE
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
Certified to ANSI/ISEA Z358.1, ASME A112.18.1/CSA B125.1, NSF 61, and NSF 372 B125.1, NSF 61 and NSF 372
Number of Heads
2
Fitting Material
Compression
Assembled/Unassembled
Assembled
Valve Material
Ceramic
Eye Wash Activates By
Pull Handle
Eye Wash Bowl Material
No Bowl
ANSI Compliant
Yes
Eye Wash Covering
No
ADA Compliance
No
Eyewash Covering
No
For Use With
Hardware Bag Group, CHECK VALVE, Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0409 Lift Handle for SEF-1850, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0535-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0908 Eyewash Aerator for SEF-1850, Speakman Repair Part RPG05-0909 Eyewash Cartridge for SEF-1850, Speakman Repair Part RPG05-0910-PC Upper Eyewash Assembly for SEF-1850
Mounting
Sink
Faucet Handle Style
Wrist Blades
Flow Type
Aerated
Weight
18.5
Scald Guard Included
No
Massage Feature
No
Vandal Resistant
No
Faucet Center Measurement
8
Drain Included
No
Pause Control
No
Valve Included
Yes
Handle Placement
Top
Rough-in Valve Template Included
No
Theme
Industrial
Number of Jets
0
Faucet Configuration
Widespread
Number of Spray Patterns
0
Number of Handles
3
Integral Stops
No
Shower Arm Included
No
Material of Construction
Brass
Handles Included
Yes
Diverter Included
No
Finish
Polished Chrome
Collection
Eyesaver
Faucet Operation
Manual
Escutcheon Included
Yes
Assembly Required
No
Self-Cleaning Nozzles
No
Connection Type
Compressions & NPT
Hose Included
No
Spout Reach (In.)
0.0
Number of Holes
3
Certifications
ANSI Z358.1 IAPMO Certified
Temperature Limit Control
No
Warranty
3 Year Limited
Assembly
Assembled

Description

Eyewash/Faucet with Thermo Mixing Valve, Eye Wash and Shower Mounting Faucet, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Chrome, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.