Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash/Faucet Combination, Counter Mounted, 10.0 H., 16.0 W

  • Mfr # SEF-1801-8

  • Zoro # G0189911


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Height
10.0
Width
16.0
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEF-1801-8
Zoro #
G0189911
UPC #
671252101830
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.0
Width
16.0
Fitting Size
3/8 in
Depth
11 in
Head Dia.
0.8125 in
Length
11.0
Spout Height (In.)
5.25
Max Deck Thickness (In.)
0.0
Spout Length (In.)
5.5
Connection Size
3/8 In.

Details

Item
Eyewash/Faucet Combination
Color
Chrome
Installation Type
Counter Mounted
Eye Wash and Shower Mounting
Faucet
Includes
MOUNTING HARDWARE
Activation
Lift
Eyewash Bowl Material
No Bowl
Spray Head Material
Plastic
Standards
and NSF 372 B125.1, ASME A112.18.1/CSA B125.1, Certified to ANSI/ISEA Z358.1, NSF 61, NSF 61 and NSF 372
ADA Compliance
Yes
Eyewash Covering
No
Fitting Material
Compression
Eye Wash Covering
No
ANSI Compliant
Yes
Valve Material
Ceramic
Eye Wash Bowl Material
No Bowl
Eye Wash Activates By
Pull Handle
Number of Heads
2
Assembled/Unassembled
Assembled
Mounting
Sink
For Use With
Hardware Bag Group, CHECK VALVE, Speakman Repair Part G05-0872-PC 1.5 GPM Faucet Aerator, Speakman Repair Part RPG04-0316-PC 4" wrist blade handles & indexes, Speakman Repair Part RPG04-0409 Lift Handle for SEF-1850, Speakman Repair Part RPG05-0534-CA Hot side ceramic cartridge, Speakman Repair Part RPG05-0535-CA Cold side ceramic cartridge, Speakman Repair Part RPG05-0908 Eyewash Aerator for SEF-1850, Speakman Repair Part RPG05-0909 Eyewash Cartridge for SEF-1850, Speakman Repair Part RPG05-0910-PC Upper Eyewash Assembly for SEF-1850
Temperature Limit Control
No
Number of Holes
3
Shower Arm Included
No
Massage Feature
No
Number of Jets
0
Drain Included
No
Diverter Included
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Connection Type
Compression
Faucet Operation
Manual
Assembly Required
Yes
Escutcheon Included
Yes
Vandal Resistant
No
Faucet Center Measurement
8
Number of Spray Patterns
0
Valve Included
No
Integral Stops
No
Faucet Configuration
Widespread
Collection
Eyesaver
Certifications
ANSI Z358.1 IAPMO Certified
Handle Placement
Side
Scald Guard Included
Yes
Hose Included
No
Warranty
3 Year Limited
Pause Control
No
Handles Included
Yes
Material of Construction
Brass
Theme
Industrial
Faucet Handle Style
Wrist Blades
Weight
12.0
Rough-in Valve Template Included
No
Number of Handles
2
Finish
Polished Chrome
Flow Type
Aerated
Product Type
Eyewash/Faucet with Spout
Assembly
Assembled

Description

Eyewash/Faucet with Spout, Eye Wash and Shower Mounting Faucet, Eye Wash Bowl Material No Bowl, Spray Head Material Plastic, Eye Wash Activates By Pull Handle, Eye Wash Covering No, Assembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Chrome, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.