Zoro Homepage

Fixed Showerhead, Brass; Plastic

  • Mfr # S-2005-HB-BN-E2

  • Zoro # G8823421


product price: $56.55
/ea

Key Features

Type
Fixed
Finish
Brushed Nickel
Material of Construction
Brass & Plastic
Color
Nickel
Length (In.)
5-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2005-HB-BN-E2
Zoro #
G8823421
UPC #
671252102905
Country of Origin
China

Dimensions

Length (In.)
5-3/8"
Length
4.13
Face Dia.
4 3/32 in
Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
5 1/2 in
Fixed Showerhead Width
4 1/8 in
Connection Size
1/2 IN.-14
Width
4.38
Height
5.9
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
4.13
Max Deck Thickness (In.)
0.0

Details

Type
Fixed
Finish
Brushed Nickel
Material of Construction
Brass & Plastic
Color
Nickel
For Use With
Shower and Tubs
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Handle Type
None
Flow Rate
2.0 gpm
Primary Material
Plastic
Connection
1/2 in NPTF
Includes
Thread Seal Tape
Cover Material
Plastic
Item
Shower Head
Shower Head Type
Wall Mounted
Showerhead Type
Wall Mounted
ADA Compliance
No
Showerhead Shape
Bulb
Showerhead Spray Pattern
Combo
CEC Compliant
Non CEC Compliant
Face Shape
Circle
Connection Type
NPT
Includes Tub Spout
Tub Spout Not Included
Showerhead Function
Multi
Showerhead Material
Brass, Plastic
Trim Finish
Brushed Nickel
Includes Valve
Valve Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Features
5 Plungers with 50 Sprays, 8 Massage Jets, Spray Adjusting Handle
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Handle
Handle Included
Series
Hotel S-2005-HB
Fixed Showerhead Flow Rate
2 gpm
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Number of Holes
0
ADA Compliant
No
Flow Rate (GPM)
2.0 GPM
Number of Handles
1
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handle Placement
Side
Valve Included
No
Shower Head Function
Multifunction
Warranty
Limited Lifetime
Escutcheon Included
No
Pause Control
No
Assembly Required
No
Number of Showerheads
1
Diverter Included
No
Spout Reach (In.)
0.0
Scald Guard Included
No
Rough-in Valve Template Included
No
Drain Included
No
Weight
1.25
Collection
Hotel
CEC Certified
No
Hose Included
No
Integral Stops
No
Shower Arm Included
No
Shower Head Shape
Round
Vandal Resistant
No
Self-Cleaning Nozzles
Yes
Installation Type
Shower Arm
Handles Included
Yes
Number of Spray Patterns
3
Flow Type
Spray
Number of Jets
5
Temperature Limit Control
No
Theme
Transitional
Massage Feature
Yes
Ligature-Resistant
Not Ligature-Resistant
Showerhead Face Color
Nickel

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 5 1/2 in, Fixed Showerhead Width 4 1/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Hotel S-2005-HB, 1/2 in NPTF, Showerhead Function Multi, Brass, Plastic

Restrictions

This item has been restricted from sale in the following states: CA, HI, MD, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.