Zoro Homepage

Fixed Showerhead, Brass

  • Mfr # S-2254-PB-E2

  • Zoro # G5487941


product price: $180.02
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
4.2
Width
3.4
Height
4.8
Weight
1.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2254-PB-E2
Zoro #
G5487941
UPC #
671252097102
Country of Origin
China

Dimensions

Length
4.2
Width
3.4
Height
4.8
Manufacturers Warranty Length
1 yr
Connection Size
1/2 In.-14 NPTF
Hose Length (In.)
0.0
Fixed Showerhead Thickness
4 3/4 in
Fixed Showerhead Width
4 1/4 in
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
3.4

Details

Item
Shower Head
Color
Brass
Weight
1.52
Finish
Polished Brass
Flow Rate (GPM)
2.0 GPM
Includes
Thread Seal Tape
Standards
ASME A112.18.1, CEC, CSA B125.1, EPA WaterSense(R)
Showerhead Shape
Trumpet
Connection Type
Threaded Pipe
Green Certification or Other Recognition
WaterSense Certified
Includes Handle
Handle Included
Material of Construction
Brass
Flow Rate
2.0 gpm
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
Fixed Showerhead Included
Connection
1/2 in -14 NPT
Showerhead Spray Pattern
Combo
CEC Compliant
Non CEC Compliant
Series
Retro S-2254
Showerhead Material
Brass
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Shower Head Type
Wall Mounted
Fixed Showerhead Flow Rate
2 gpm
Features
Corrosion-Resistant Finish, Diverse Spray Patterns
ADA Compliance
No
Includes Valve
Valve Not Included
Face Shape
Circle
Showerhead Function
Multi
ADA Compliant
No
Trim Finish
Polished Brass
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
Number of Handles
1
Number of Holes
0
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Hose Included
No
Power Source
Manual
Number of Jets
6
Number of Spray Patterns
3
Flow Type
Aerated
CEC Certified
No
Temperature Limit Control
No
Number of Showerheads
1
Installation Type
Shower Arm
Assembly Required
No
Faucet Handle Style
Lever
Handle Placement
Side
Escutcheon Included
No
Drain Included
No
Self-Cleaning Nozzles
Yes
Diverter Included
No
Theme
Traditional
Scald Guard Included
No
Spout Reach (In.)
0.0
Pause Control
No
Handles Included
Yes
Shower Head Function
Multifunction
Integral Stops
No
Massage Feature
No
Shower Arm Included
No
Vandal Resistant
No
Activation Type
Rotate Handle
Collection
Retro
Warranty
Limited Lifetime
Shower Head Shape
Round
Valve Included
No
Rough-in Valve Template Included
No
Showerhead Face Color
Brass
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPTF, Circle, Not Applicable, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 4 3/4 in, Fixed Showerhead Width 4 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Retro S-2254, 1/2 in Female NPTF, Showerhead Function Multi, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, HI, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.