Zoro Homepage

Flow Switch - Remote Act Dpdt

  • Mfr # FLW-DPDT

  • Zoro # G0668967


product price: $2,043.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Safety shower & eyewash
Material of Construction
Stainless Steel & Steel
For Use With
Speakman ALM3-C1D2-DPDT Double-Pole Double-Throw Explosion Proof Alarm
Connection
1 in FNPT
Connection Size
1" NPT Female (Water Supply) 3/4" NPT (Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLW-DPDT
Zoro #
G0668967
UPC #
671252053252
Country of Origin
United States

Dimensions

Connection Size
1" NPT Female (Water Supply) 3/4" NPT (Electrical
Length
4.75
Height
12.75
Width
4.75
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
0.0

Details

Sub-Category
Safety shower & eyewash
Material of Construction
Stainless Steel & Steel
For Use With
Speakman ALM3-C1D2-DPDT Double-Pole Double-Throw Explosion Proof Alarm
Item
Flow Switch
Connection
1 in FNPT
Connection Type
Threaded Pipe
Number of Handles
0
Number of Holes
0
Color
Grey
ADA Compliant
No
Vandal Resistant
No
Warranty
3 Year Limited
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
No
Integral Stops
No
Valve Included
No
Collection
Safety Options
Pause Control
No
Handles Included
No
Installation Type
In-Line Mounted
Weight
4.0
Number of Spray Patterns
0
Escutcheon Included
No
Number of Jets
0
Rough-in Valve Template Included
No
Hose Included
No
Assembly Required
No
Shower Arm Included
No
Massage Feature
No
Number of Showerheads
0
Theme
Industrial
Temperature Limit Control
No
Drain Included
No
Diverter Included
No
Scald Guard Included
No

Description

Flow switch for remote activation, Material of Construction Brass, Metal, Stainless Steel, For Use With Shower valve combo unit, Connection 1 in FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.